HMND PH1500AJ CNTL 1500VA 600-120x2

Item #: 217458

Cat #: PH1500AJ

UPC: 803423018412

Sign In or Register to view pricing and more.
HMD PH1500AJ CNTL 1500VA 600-

Overview

HMD PH1500AJ CNTL 1500VA 600-
Also known as: 803423018412, PH1500AJ

Specifications

Type: Industrial Control, Transformer
Wattage: 1500
Volt Amps: 1.500kVA
Primary Voltage: 600, 550, 575
Secondary Voltage: 110/220
Type: Industrial Control, Transformer
Volt Amps: 1.500kVA
Secondary Voltage: 110/220
Wattage: 1500
Primary Voltage: 600, 550, 575

Customer Reviews

No reviews for this product
(0)