Push-Button Cable Tie Mount, 0.25", Black

Item #: 2174500

Cat #: PBM0M4

UPC: 089306038870

Sign In or Register to view pricing and more.
Documents & Guides
Push-Button Cable Tie Mount, .25" Hole Dia, .12" Max Panel, .2" Max Tie Width, PA66, Black, 1000/pkg

Overview

Push-Button Cable Tie Mount, .25" Hole Dia, .12" Max Panel, .2" Max Tie Width, PA66, Black, 1000/pkg
HellermannTyton push mounts are used with our standard cable ties and offer a permanent bundling solution for installation below or underneath a panel. Designed for simple installation by pushing the mount through a pre-drilled hole. The low profile "button" style head is suitable in space constrained areas.
Also known as: 089306038870, PBM0M4

Specifications

Mounting: Push Mount
Color: Black
Material: Polyamide
Mounting: Push Mount
Material: Polyamide
Color: Black

Customer Reviews

No reviews for this product
(0)