Overview
LEV 4S255-S48 PATCH PANEL
48- Port 2RU Quickport Shielded Flat Patch Panel, 19" Rack Mountable, Cable Management Bar Included, Black
Also known as: 078477403365, 4S255-S48
Specifications
Mounting: | Rack |
Size: | 2RMU |
Shielding: | Shielded |
Type: | Unloaded |
Number of Ports: | 48 |
Mounting: | Rack |
Shielding: | Shielded |
Number of Ports: | 48 |
Size: | 2RMU |
Type: | Unloaded |
Customer Reviews
No reviews for this product
(0)