Safety switch, heavy duty, non fusible, 200A, 3 wire, 3 poles, 150hp, 600VAC/DC, Type 12

Item #: 21741

Cat #: HU364AWK

UPC: 785901505778

Sign In or Register to view pricing and more.
Safety switch, heavy duty, non fusible, 200A, 3 wire, 3 poles, 150hp, 600VAC/DC, Type 12

Overview

Safety switch, heavy duty, non fusible, 200A, 3 wire, 3 poles, 150hp, 600VAC/DC, Type 12
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Single Throw Safety Switch has a rated current of 200A and is UL listed with a NEMA 3R/12 rating of protection. This 3-pole switch has operational voltage ratings of 600VAC/DC. The enclosure is made of galvannealed steel and has no neutral installed. This non-fusible disconnect has a short circuit current rating of 200kA. This safety switch is surface mounted. This switch comes with an 18 months warranty.
Also known as: 785901505778, HU364AWK

Specifications

Amps: 200
Poles: 3
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12
Amps: 200
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)