Motor Controller, Open Type, 60A, 200 - 480V, 24VAC /DC Coil

Item #: 217343

Cat #: 150-F60NBR

UPC: 781180617560

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 60 Amp, Input Voltage of 200 - 480 Volt, 24 Volt AC/DC Coil

Overview

Motor Controller, SMC-Flex, Open Type, 60 Amp, Input Voltage of 200 - 480 Volt, 24 Volt AC/DC Coil
Our SMC™ Flex Soft Starters are available with a current range from 5...1250 A. They feature integral bypass and flexible communications with advanced performance, diagnostics, and protection.
Also known as: 781180617560, 150-F60NBR

Specifications

Phase: 3
Volts DC Control: 24
Volts AC Control: 24
Type: Softstarter, Advanced Control
Amps: 60
Phase: 3
Volts AC Control: 24
Amps: 60
Volts DC Control: 24
Type: Softstarter, Advanced Control

Customer Reviews

No reviews for this product
(0)