Drive, 600VAC, 3PH, 9A, 7.5HP Normal Duty, 5HP Heavy Duty, IP20

Item #: 217322

Cat #: 20BE9P0A3AYNANC0

UPC: 820919221538

Sign In or Register to view pricing and more.
Drive, PowerFlex 700, 600 Volt AC, 3-Phase, 9 Amps, 7.5 Horse Power Normal Duty, 5 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback

Overview

Drive, PowerFlex 700, 600 Volt AC, 3-Phase, 9 Amps, 7.5 Horse Power Normal Duty, 5 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback
Also known as: 820919221538, 20BE9P0A3AYNANC0

Specifications

Phase: 3
Horsepower: 5, 7.500
Type: AC, Drive
Volts AC: 600
Amps: 9
Phase: 3
Type: AC, Drive
Amps: 9
Horsepower: 5, 7.500
Volts AC: 600

Customer Reviews

No reviews for this product
(0)