BR30 FLOOD 65W EQUIVALENT 100 DEG BEAM ANGLE E26 MEDIUM BASE 27

Item #: 2172901

Cat #: KT-LED8BR30-827/G2

UPC: 843654130361

Documents & Guides
BR30 FLOOD 65W EQUIVALENT 100 DEG BEAM ANGLE E26 MEDIUM BASE 2700K 80 CRI
Sign In or Register to view pricing and more.

No associated products found.

Overview

BR30 FLOOD 65W EQUIVALENT 100 DEG BEAM ANGLE E26 MEDIUM BASE 2700K 80 CRI
Also known as: 843654130361, KT-LED8BR30-827/G2

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Wattage: 8
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 100°
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Temperature: 2700 (Warm White)
Angle: 100°

Customer Reviews

No reviews for this product
(0)