4' 14.5W T8 LED Lamp, 40K

Item #: 2172897

Cat #: KT-LED14.5T8-48G-840-DX2/G2

UPC: 843654150024

Documents & Guides
14.5W LED T8 Tube, Gen 2, Glass Construction, 4 ft., 4000K, 120-277V Input, 25 pcs/Carton, DirectDrive, Single- or Double-Ended Wiring
Sign In or Register to view pricing and more.

No associated products found.

Overview

14.5W LED T8 Tube, Gen 2, Glass Construction, 4 ft., 4000K, 120-277V Input, 25 pcs/Carton, DirectDrive, Single- or Double-Ended Wiring
Also known as: 843654150024, KT-LED14.5T8-48G-840-DX2/G2

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 14.500
Lumens: 2000
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 2000
Color Rendering Index (CRI): 80+
Dimmable: Yes
Type: Ballast Bypass (Type B)
Wattage: 14.500
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)