1 LT Mini Universal Track Head, Black

Item #: 217282

Cat #: TH280

UPC: 045923402807

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 2 - Track Head - Mini Universal Holder - Black

Overview

1 Light - 2 - Track Head - Mini Universal Holder - Black
Also known as: 045923402807, TH280

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Color: Black
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150
Material: Glass, Metal
Light Technology: Incandescent
Volts AC: 120
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)