Wireway 90° Elbow, Type 1, Lay-In, 2-1/2" x 2-1/2", Steel, Gray

Item #: 21725

Cat #: F22G90E

UPC: 783510525101

Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 2-1/2 x 2-1/2 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 2-1/2 x 2-1/2 Inch
Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.
Also known as: 783510525101, F22G90E

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Angle: 90°
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)