100A Pin & Sleeve Receptacle, Blue

Item #: 2172487

Cat #: 4100R9WLEV

UPC: 078477665749

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

100 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity
Also known as: 078477665749, 4100R9WLEV

Specifications

Phase: 3
Poles: 3
Color: Blue
Amps: 100
Volts AC: 250
Phase: 3
Color: Blue
Volts AC: 250
Poles: 3
Amps: 100

Customer Reviews

No reviews for this product
(0)