Halogen Linear Lamp, Single-Ended, T10, 150W, 230V

Item #: 217225

Cat #: 150T10/HAL/CL/OSRAM-230V

UPC: 046135189241

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 150 Watt, 230 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E27), Lumens: 2500, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, Standard Case Qty: 12

Overview

Halogen Linear Lamp, Single-Ended, 150 Watt, 230 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E27), Lumens: 2500, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, Standard Case Qty: 12
Also known as: 046135189241, 150T10/HAL/CL/OSRAM-230V

Specifications

Lumens: 2500
Color Temperature: 2950 (Warm White)
Shape: T10 (Tubular)
Volts AC: 230
Base: Medium Screw (E27)
Color Rendering Index (CRI): 100
Wattage: 150
Light Technology: Halogen
Lumens: 2500
Shape: T10 (Tubular)
Base: Medium Screw (E27)
Wattage: 150
Color Temperature: 2950 (Warm White)
Volts AC: 230
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)