7/8" Dual Flute Ship Auger, 7-1/2" Length

Item #: 2172179

Cat #: 36-661

UPC: 783250603039

Documents & Guides
Dual Flute Auger Bit, 7-1/2 Inch Length, 7/8 Inch Diameter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dual Flute Auger Bit, 7-1/2 Inch Length, 7/8 Inch Diameter
The IDEAL line of Auger Bits provides an efficient wood cutting solution for electricians. With advanced features including the arced cutting edge and the coated fluting, these auger drill bits cut through up to nine stacked 2x4’s
Also known as: 783250603039, 36-661

Specifications

Size: 7/8 in
Diameter: 7/8 in
Length: 7 1/2 in
Size: 7/8 in
Length: 7 1/2 in
Diameter: 7/8 in

Customer Reviews

No reviews for this product
(0)