This product has been discontinued.
Incandescent Bulb, T5, 18W, 12V, Clear
Item #:
21720
Cat #:
9778
UPC:
785652977800
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, T5, 18W, 12V, ClearWedge Bulb, T5, 18 Watt, 12 Volt, Base: Wedge (W2.1x4.9d), Finish: Clear
Overview
Incandescent Bulb, T5, 18W, 12V, ClearWedge Bulb, T5, 18 Watt, 12 Volt, Base: Wedge (W2.1x4.9d), Finish: Clear
Also known as: 785652977800, 9778
Specifications
Color: | Clear |
Volts AC: | 12 |
Wattage: | 18 |
Base: | Wedge (W2.1x4.9d) |
Color: | Clear |
Wattage: | 18 |
Volts AC: | 12 |
Base: | Wedge (W2.1x4.9d) |
Customer Reviews
No reviews for this product
(0)