Multifunction Pushbutton Operator, Lens Only, Type J, Blue, Blank

Item #: 217197

Cat #: E30KJ40

UPC: 782113218021

Sign In or Register to view pricing and more.
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type J, Blue, No Legend

Overview

Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type J, Blue, No Legend
Also known as: 782113218021, E30KJ40

Specifications

Color: Blue
Size: 30 mm
Type: Multifunction Operator, Type J, Lens
Mounting: Device
Shape: Square
Material: Plastic
Color: Blue
Type: Multifunction Operator, Type J, Lens
Shape: Square
Size: 30 mm
Mounting: Device
Material: Plastic

Customer Reviews

No reviews for this product
(0)