TYPE F LENS BLUE BLANK

Item #: 217193

Cat #: E30KF40

UPC: 782113217802

Sign In or Register to view pricing and more.
Documents & Guides
Eaton E30 pushbutton operator lens, E30 series, Square Multifunction Pushbutton Operator Lens, Type F, Blue actuator, Legend: Blank legend, 3/16 In high

Overview

Eaton E30 pushbutton operator lens, E30 series, Square Multifunction Pushbutton Operator Lens, Type F, Blue actuator, Legend: Blank legend, 3/16 In high
These square, multifunctional operators feature die cast construction to prevent the passing of oil and other contaminants through the operator into the contact structure or panel interior. The attractive square operator styling, coupled with custom legending of colored button and lenses and many special function accessories, makes E30 30.5 mm components ideal for a variety of industrial and OEM applications.
Also known as: 782113217802, E30KF40

Specifications

Color: Blue
Size: 30 mm
Type: Multifunction Operator, Type F, Lens
Mounting: Device
Shape: Square
Material: Plastic
Color: Blue
Type: Multifunction Operator, Type F, Lens
Shape: Square
Size: 30 mm
Mounting: Device
Material: Plastic

Customer Reviews

No reviews for this product
(0)