Standard Strut Strap, 4", Aluminum

Item #: 217146

Cat #: PS1100-4-AL

UPC: 702316503656

Sign In or Register to view pricing and more.
Documents & Guides
Standard Strut Strap, Diameter: 4", Material: Aluminum, Finish: Aluminum., EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 4", Material: Aluminum, Finish: Aluminum., EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 4" Pipe Clamp Fittings
Also known as: 702316503656, PS1100-4-AL, aluminum strut strap

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)