Push Button, Push-Pull, Mushroom Head, Red, 1NO/NC, Maintained

Item #: 21713

Cat #: 9001KR9RH13

UPC: 78590182109

Sign In or Register to view pricing and more.
Push Button, Push-Pull, 40 mm, Mushroom Head, Red, 1 Normally Open, Normally Closed Contact, Maintained, 10 Amp, 600 Volt AC

Overview

Push Button, Push-Pull, 40 mm, Mushroom Head, Red, 1 Normally Open, Normally Closed Contact, Maintained, 10 Amp, 600 Volt AC
This red push button is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied with a red mushroom diameter 41mm, unmarked It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is easily installed into a standard 30mm diameter panel cut-outs. It features 2 maintained positions push pull operator and it is supplied with 1 x C/O contact and screw clamp terminals. It weighs 141g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 78590182109, 9001KR9RH13

Specifications

Mounting: Panel
Color: Red
Amps: 10
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Mushroom, Push-Pull, Pushbutton
Standards: California Proposition 65
Mounting: Panel
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Color: Red
Size: 30 mm
Type: Mushroom, Push-Pull, Pushbutton

Customer Reviews

No reviews for this product
(0)