Hybrid Inverter, 3-P, 30K

Item #: 2171113

Cat #: SA-30K-3P

UPC:

Sign In or Register to view pricing and more.
Hybrid Inverter, 30K, 3 Phase, 10 Year Warranty, NEMA-3R

Overview

Hybrid Inverter, 30K, 3 Phase, 10 Year Warranty, NEMA-3R
A true whole home hybrid inverter back-up in one box. Handles high (current or inductive) loads such as HVAC units and well pumps
Also known as: SA-30K-3P

Specifications

Wattage: 30 kW
IP/NEMA Rating: IP65, NEMA 3R
Mounting: Wall
Wattage: 30 kW
Mounting: Wall
IP/NEMA Rating: IP65, NEMA 3R

Customer Reviews

No reviews for this product
(0)