This product has been discontinued.
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED MainsFit (UL Type B) CorePro T8 LED, 9.9 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1550, Beam Angle: 240, CRI: 80, Color Temperature: 3500K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), Signify/Philips OC# 563452, 12NC 929002483704, Prod. Name: 9.9T8/COR/48-835/MF15/G 10/1.
Overview
LED MainsFit (UL Type B) CorePro T8 LED, 9.9 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1550, Beam Angle: 240, CRI: 80, Color Temperature: 3500K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), Signify/Philips OC# 563452, 12NC 929002483704, Prod. Name: 9.9T8/COR/48-835/MF15/G 10/1.
Also known as: 046677563455, 563452
Specifications
Lumens: | 1550 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Wattage: | 9.900 |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Angle: | 240° |
Lumens: | 1550 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Shape: | T8 (Tubular) |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Wattage: | 9.900 |
Type: | Ballast Bypass (Type B) |
Angle: | 240° |
Customer Reviews
No reviews for this product
(0)