Connection Cable, Pre-Wired, for 1771 to 1756 Module, 0.5m, (1.64')

Item #: 217102

Cat #: 1492-CONACAB005F

UPC: 612598661909

Documents & Guides
Connection Cable, Pre-Wired, for 1771-IR to 1756-IR6I, Analog I/O Module, 0.5 meter, (1.64 Foot)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connection Cable, Pre-Wired, for 1771-IR to 1756-IR6I, Analog I/O Module, 0.5 meter, (1.64 Foot)
Also known as: 612598661909, 1492-CONACAB005F

Specifications

Type: Connection Cable
Family / Style: 1492
Color: Black
Length: 0.500 m
Type: Connection Cable
Color: Black
Family / Style: 1492
Length: 0.500 m

Customer Reviews

No reviews for this product
(0)