Module Rail, 172", Mill

Item #: 2170563

Cat #: XR-10-172M

UPC:

Documents & Guides
XR10 Module Rail, 172 inches (14.3 feet), Mill Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

XR10 Module Rail, 172 inches (14.3 feet), Mill Finish
The XR10 Mounting Rail's protects against buckling and increases safety with their signature curve, transferring loads onto the roof. The Mounting Rail reduces installation time and building changes with superior spanning capability.
Also known as: XR-10-172M

Specifications

Material: Aluminum
Length: 14 ft
Finish: Mill
Material: Aluminum
Finish: Mill
Length: 14 ft

Customer Reviews

No reviews for this product
(0)