Breaker, 30/50A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 217054

Cat #: BQC230250

UPC: 786676371919

Sign In or Register to view pricing and more.
CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Common Trip and 2-Pole 50 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Common Trip and 2-Pole 50 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Breaker, 30/50A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Common Trip and 2-Pole 50 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Also known as: 786676371919, BQC230250

Specifications

Volts AC: 120, 240
Amps: 30, 50
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 30, 50
Family / Style: BR

Customer Reviews

No reviews for this product
(0)