Wireway 90° Elbow, Type 1, Lay-In, 4" x 4", Steel, Gray

Item #: 21705

Cat #: F44G90E

UPC: 783510525200

Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 x 4 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 x 4 Inch
Any side of the nVent HOFFMAN HOFF44G90E can be removed, retaining lay-in feature regardless of how the elbow is oriented. Sides are held together with screws.
Also known as: 783510525200, F44G90E

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)