AC Drive, PowerFlex 755TS, 480VAC, 14A, 7.5/10HP, Open, DB Transistor, Frame 2

Item #: 2170204

Cat #: 20G21ND014JA0NNNNN

UPC: 195272096216

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Open Type, 480 Volt AC, 3-Phase, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 2

Overview

PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Open Type, 480 Volt AC, 3-Phase, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 2
PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.
Also known as: 195272096216, 20G21ND014JA0NNNNN

Specifications

Type: AC Drive
Horsepower: 10, 7.500
Volts AC: 480
IP/NEMA Rating: IP00
Amps: 14
Size: Frame 2
Type: AC Drive
Volts AC: 480
Amps: 14
Horsepower: 10, 7.500
IP/NEMA Rating: IP00
Size: Frame 2

Customer Reviews

No reviews for this product
(0)