Meter Stack, 1200A Bus, 4 x 225A Sockets, 5-Jaw, Lever Bypass, Ringless, NEMA 3R

Item #: 2169982

Cat #: 35MM420R12X

UPC: 786685889351

Sign In or Register to view pricing and more.
Meter Stack, Commercial, Plug-In Socket, 225 Amp, Aluminum Bus Rated 1200 Amp, Lever Bypass, Ringless, NEMA 3R, Five-Jaw, 4 Sockets,3-Phase In/1-Phase Out, A-B Phase Balance, 120/240 Volt AC

Overview

Meter Stack, Commercial, Plug-In Socket, 225 Amp, Aluminum Bus Rated 1200 Amp, Lever Bypass, Ringless, NEMA 3R, Five-Jaw, 4 Sockets,3-Phase In/1-Phase Out, A-B Phase Balance, 120/240 Volt AC
Eaton's Commercial Meter Stacks provide users with quick, flexible, and easy installation. The combination indoor / outdoor durable enclosures make them ideal for applications such as strip malls, office complexes, and industrial parks. These unique meter stacks can also be mounted with 1MM/3MM modules to allow for numerous different arrangements in how they are bolted together. Eaton’s Commercial Meter Stacks are UL listed, meet EUSERC electrical requirements, and are suitable for use as service entrance equipment, meaning there is no need to purchase more equipment or use add-ons.
Also known as: 786685889351, 35MM420R12X

Specifications

Spaces: 4
Type: Meter Stack
Amps: 1200, 225
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Spaces: 4
Amps: 1200, 225
IP/NEMA Rating: NEMA 3R
Type: Meter Stack
Material: Aluminum

Customer Reviews

No reviews for this product
(0)