TOUGHSYSTEM® 2.0 Extra Large Tool Box

Item #: 2169435

Cat #: DWST08400

UPC: 076174833423

Sign In or Register to view pricing and more.
Documents & Guides
TOUGHSYSTEM® 2.0 Extra Large Tool Box, 2 Large Organizer Cups With Removable Dividers, Removable Inner Tray, 110 lb. Load Capacity, IP65 Rated For Dust & Water Resistance, High-Impact Protection, Length: 14.75", Width: 21.75", Height: 16.25"

Overview

TOUGHSYSTEM® 2.0 Extra Large Tool Box, 2 Large Organizer Cups With Removable Dividers, Removable Inner Tray, 110 lb. Load Capacity, IP65 Rated For Dust & Water Resistance, High-Impact Protection, Length: 14.75", Width: 21.75", Height: 16.25"
The ToughSystem® 2.0 Extra Large Toolbox has patented auto-connect side latches, allowing for one-hand operation. It also has 2-piece metal front latches for added durability when securing tools inside the box. It is IP65 rated for dust and water resistance and has a 110 lb. load capacity. The toolbox has a removable inner tray for optimal organization. The ToughSystem® 2.0 Extra Large Toolbox is backwards compatible with any ToughSystem® product.
Also known as: 076174833423, DWST08400

Specifications

Color: Black
Length: 14.75 in
Weight Capacity: 110 lbs
Width: 21.75 in
Color: Black
Weight Capacity: 110 lbs
Length: 14.75 in
Width: 21.75 in

Customer Reviews

No reviews for this product
(0)