5.5W G25 LED Lamp, 27-22K

Item #: 2169414

Cat #: 549535

UPC: 046677549534

Sign In or Register to view pricing and more.
Documents & Guides
G25 Frosted LED Lamp, 5.5 Watt, Lumens: 500, Color Temperature: 2700K-2200K, CRI: 90, Dimmable *Philips Part # 549535*

Overview

G25 Frosted LED Lamp, 5.5 Watt, Lumens: 500, Color Temperature: 2700K-2200K, CRI: 90, Dimmable *Philips Part # 549535*
Philips G25 LED Lamps offer energy saving ambience with an elegant effect. Their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources. 
Also known as: 046677549534, 549535

Specifications

Base: Medium Screw (E26)
Color: Frosted
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: G25 (Globe)
Type: LED Lamp
Wattage: 5.500
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Type: LED Lamp
Color: Frosted
Shape: G25 (Globe)
Wattage: 5.500

Customer Reviews

No reviews for this product
(0)