Conduit Body Cover, Wedge Type, 3-1/2 - 4", Aluminum

Item #: 216926

Cat #: 970FSA

UPC: 781381601344

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover, Form 7, Type Wedge, 3-1/2 to 4 Inch , Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body Cover, Form 7, Type Wedge, 3-1/2 to 4 Inch , Cast Aluminum, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381601344, 970FSA

Specifications

Family / Style: Form 7
Diameter: 3 1/2 in, 4 in
Material: Aluminum
Family / Style: Form 7
Material: Aluminum
Diameter: 3 1/2 in, 4 in

Customer Reviews

No reviews for this product
(0)