IEC Pin and Sleeve Connector

Item #: 2169116

Cat #: 4100C9WLEV

UPC: 07847766568

Documents & Guides
IEC Pin and Sleeve Connector, 100 Amp, 250 Volts, 3 Poles, 4 Wire, Industrial Grade, IP67, Watertight, Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

IEC Pin and Sleeve Connector, 100 Amp, 250 Volts, 3 Poles, 4 Wire, Industrial Grade, IP67, Watertight, Blue
Also known as: 07847766568, 4100C9WLEV

Specifications

Phase: 3
Poles: 3
Color: Blue
Amps: 100
Volts AC: 250
Wire/Cable Openings: 4
Phase: 3
Color: Blue
Volts AC: 250
Poles: 3
Amps: 100
Wire/Cable Openings: 4

Customer Reviews

No reviews for this product
(0)