4" OCT BOX 218D 1/2"KO'S

Item #: 21691

Cat #: 4OD-1/2

UPC: 687855750153

Sign In or Register to view pricing and more.
Documents & Guides
4" Octagon Box, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (4) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 21.5".

Overview

4" Octagon Box, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (4) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 21.5".
Appleton™ and O-Z/Gedney™ metallic 4" octagon boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855750153, 4OD-1/2

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Diameter: 4 in
Cubic Inches: 21.500 in³
Number of Knockouts: 9
Knockouts: Yes
Knockout Diameter: 1/2 in
Material: Steel
Diameter: 4 in
Number of Knockouts: 9
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Cubic Inches: 21.500 in³
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)