
1-5/8" X 7/8", 12 Gage, Solid
Item #: 216906
Cat #: P3300-10PG
UPC: 786364330211
Documents & Guides
1-5/8" X 7/8", 12 Gage, Solid
Sign In or Register to view pricing and more.
Overview
1-5/8" X 7/8", 12 Gage, Solid
Also known as: 786364330211, P3300-10PG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)