LED Linear Fixture, 4', Selectable Wattage/Lumen/CCT, 120-277V

Item #: 2168911

Cat #: 4-OC1-LED-3000L/4000L/5000L-DIM10-MVOLT-

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Fixture, 4 Foot, Selectable Wattage: 24/31.2/38.9, Selectable Lumen: 3000/4000//5000, Selectable CCT: 3500K/4000K/5000K, 85 CRI, 120-277 Volt, 0-10V Dimming, Suspended or Surface Mount

Overview

LED Linear Fixture, 4 Foot, Selectable Wattage: 24/31.2/38.9, Selectable Lumen: 3000/4000//5000, Selectable CCT: 3500K/4000K/5000K, 85 CRI, 120-277 Volt, 0-10V Dimming, Suspended or Surface Mount
The Architectural LED Linear combines a slim profile with clean lines, making it an ideal choice for library stacks or narrow aisles. Complete model number: 4-OC1-LED-3000L/4000L/5000L-DIM10-MVOLT-35K/40K/50K-85-V2.
Also known as: 4-OC1-LED-3000L/4000L/5000L-DIM10-MVOLT-

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 85
Mounting: Surface, Suspension
Length: 4 ft, 48 in
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Mounting: Surface, Suspension
Color: White
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Wattage: Selectable

Customer Reviews

No reviews for this product
(0)