Tamper Resistant Duplex Receptacle, 20A, Black

Item #: 2168510

Cat #: CAR-20-DDTR-BL

UPC: 027557779364

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Duplex Receptacle, Decorator, 20A, 125V, Black

Overview

Tamper Resistant Duplex Receptacle, Decorator, 20A, 125V, Black
Claro, Gloss, Dual tamper resistant receptacle, 20A/125V in black
Also known as: 027557779364, CAR-20-DDTR-BL

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Decorator, Dual Dimming
Mounting: Surface
Color: Black
Amps: 20
Gangs: 1
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Duplex, Decorator, Dual Dimming
Color: Black
Gangs: 1
Mounting: Surface
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)