350/2 Triple Aluminum 1000'

Item #: 216847

Cat #: HOLLINS1000RL

UPC: 98012059635

Sign In or Register to view pricing and more.
Documents & Guides
(2) 3/0 AWG with (1) 1/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Hollins, Approx. O.D.: 1.276", Length: 1000 Ft. Reel.

Overview

(2) 3/0 AWG with (1) 1/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Hollins, Approx. O.D.: 1.276", Length: 1000 Ft. Reel.
Also known as: 98012059635, HOLLINS1000RL

Specifications

Gauge: 3/0
Conductors: 3
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: CPE
Material: Aluminum
Family / Style: Hollis
Gauge: 3/0
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Conductors: 3
Color: Black
Jacket: CPE
Family / Style: Hollis

Customer Reviews

No reviews for this product
(0)