This product has been discontinued.
Uninterruptible Power Supply, 1000W, 1440VA, 120VAC, Tower
Item #: 216815
Cat #: SMT1500
UPC: 731304268666
Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, Smart, 1000 Watt, 1440 VA, 120 Volt AC, Tower
Overview
Uninterruptible Power Supply, Smart, 1000 Watt, 1440 VA, 120 Volt AC, Tower
Also known as: 731304268666, SMT1500
Specifications
Mounting: | Tower |
Volts AC: | 120 |
Wattage: | 1000 |
Volt Amps: | 1.440kVA |
Mounting: | Tower |
Wattage: | 1000 |
Volts AC: | 120 |
Volt Amps: | 1.440kVA |
Customer Reviews
No reviews for this product
(0)