Ct Enclosure, Hinge Cover

Item #: 216814

Cat #: A302411HCT

UPC: 783510426996

Sign In or Register to view pricing and more.
Documents & Guides
Ct Enclosure / Hinge Cover, Bulletin A90ct (current Transformer), Size/dims: 30.00x24.00x11.00, Material/finish: Galv/paint

Overview

Ct Enclosure / Hinge Cover, Bulletin A90ct (current Transformer), Size/dims: 30.00x24.00x11.00, Material/finish: Galv/paint
Ct Enclosure / Hinge Cover, Bulletin A90ct (current Transformer), Size/dims: 30.00x24.00x11.00, Material/finish: Galv/paint
Also known as: 783510426996, A302411HCT

Specifications

Depth: 11 in
Width: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3
Depth: 11 in
Material: Steel
Width: 24 in
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)