Decora Wallplate, 1-Gang, Nylon, Black, Midway
Item #:
21679
Cat #:
PJ26-E
UPC:
078477205846
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Black.
Overview
1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Black.
1-Gang Decora/GFCI Decora Wallplate, Midway Size, Black
Also known as: 078477205846, PJ26-E, Midway
Specifications
Size: | Midway |
Mounting: | Device |
Color: | Black |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Size: | Midway |
Color: | Black |
Gangs: | 1 |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)