MIC 3P FP 2M #22AWG PVC DC

Item #: 216782

Cat #: 803000A09M020

UPC: 781725536462

Sign In or Register to view pricing and more.
Documents & Guides
Micro-Change« (M12) Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 3-22 AWG PVC Cable, 2.0m Length

Overview

Micro-Change« (M12) Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 3-22 AWG PVC Cable, 2.0m Length
Also known as: 781725536462, 803000A09M020

Specifications

Gender: Female
Volts DC: 250
Length: 2 m, 6.560 ft
Amps: 4
IP/NEMA Rating: IP68
Volts AC: 250
Diameter: 0.230 in
Material: PVC
Color: Yellow
Pins: 3
Gender: Female
Length: 2 m, 6.560 ft
IP/NEMA Rating: IP68
Diameter: 0.230 in
Color: Yellow
Volts DC: 250
Amps: 4
Volts AC: 250
Material: PVC
Pins: 3

Customer Reviews

No reviews for this product
(0)