Wireway 90° Elbow, Type 1, Lay-In, 6" x 6", Steel, Gray

Item #: 21677

Cat #: F66G90E

UPC: 783510525309

Documents & Guides
Wireway 90° Elbow, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway 90° Elbow, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .
Any side of the nVent HOFFMAN HOFF66G90E can be removed, retaining lay-in feature regardless of how the elbow is oriented. Sides are held together with screws.
Also known as: 783510525309, F66G90E

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)