This product may not be available in all locations.
3
more
![Thermal Overload, 34.8 - 42.3A, Range, Based on Application Thermal Overload, 34.8 - 42.3A, Range, Based on Application](https://rexel-cdn.com/products/pdocreftuccrepda20pfiletyperendition4000png.jpg?i=5CA41954-078F-49D0-965A-3F176BA02514&f=420)
Thermal Overload, 34.8 - 42.3A, Range, Based on Application
Item #: 21676
Cat #: CC54.5
UPC: 78590158807
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload, 34.8 - 42.3 Amp, Range, Based on Application
Overview
Thermal Overload, 34.8 - 42.3 Amp, Range, Based on Application
Also known as: 78590158807, CC54.5
Specifications
Family / Style: | Type CC |
Type: | Manual, Thermal Unit, Melting Alloy |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps Range: | 34.800 - 42.300 |
Family / Style: | Type CC |
Poles: | 1 |
Amps Range: | 34.800 - 42.300 |
Type: | Manual, Thermal Unit, Melting Alloy |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)