Disconnect Switch, Fusible, NEMA 3R, 200A, 3P, 600VAC, Ground Lugs

Item #: 216737

Cat #: H364RBGL

UPC: 785901825623

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Ground Lugs

Overview

Disconnect Switch, Fused, NEMA 3R, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Ground Lugs
Also known as: 785901825623, H364RBGL

Specifications

Amps: 200
Poles: 3
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)