
Lineman’s 2in1 Insulated Ratcheting Box Wrench
Item #: 2166559
Cat #: 48-22-9211
UPC: 045242539628
Documents & Guides
UL Classified 1000V Insulated, Durable Forged Steel for Longer Life, High Contrast Size Markings for Easy Identification
Sign In or Register to view pricing and more.
No associated products found.
Overview
UL Classified 1000V Insulated, Durable Forged Steel for Longer Life, High Contrast Size Markings for Easy Identification
The Milwaukee® lineman's 2-in-1 ratcheting insulated box wrench is 1000 V UL classified. Durable forged steel construction provides users with longer tool life while high contrast size markings let users identify size easier. The ratcheting wrench's ergonomic handle is designed to deliver users with comfortable use while wearing gloves and still allows for easy storage. The box wrench features twelve point sockets that fit 9/16 in. and 3/4 in. hardware.
Also known as: 045242539628, 48-22-9211
Specifications
Type: | Ratcheting Box Wrench |
Type: | Ratcheting Box Wrench |
Customer Reviews
No reviews for this product
(0)