MP250 BU

Item #: 216652

Cat #: 93600S

UPC: 726585936007

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Metal Halide, MP250 BU (PK X 6), 250 Watts, 133 Volts, 23000 Initial Lumens, 4000 K, 65 CRI, M58/O Ballast, BT28 Shape, 3.5 IN Dia, 8.31 IN Long, BT28 Bulb, Exclusionary Mogul (EX39) Base, 17000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, Metal Halide, MP250 BU (PK X 6), 250 Watts, 133 Volts, 23000 Initial Lumens, 4000 K, 65 CRI, M58/O Ballast, BT28 Shape, 3.5 IN Dia, 8.31 IN Long, BT28 Bulb, Exclusionary Mogul (EX39) Base, 17000 Avg Life Hrs, PFA Coating
Also known as: 726585936007, 93600S

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 133
Lumens: 23000
Shape: BT28 (Blown Tubular)
Color Rendering Index (CRI): 65
ANSI Code: M58/O
Wattage: 250
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Lumens: 23000
Color Rendering Index (CRI): 65
Wattage: 250
Base: Mogul Extended Screw (EX39)
Volts AC: 133
Shape: BT28 (Blown Tubular)
ANSI Code: M58/O
Light Technology: HID

Customer Reviews

No reviews for this product
(0)