Wire Trough, Type 3R, 14" x 14" x 72"

Item #: 216638

Cat #: A141472RT

UPC: 783510133481

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Type 3R, Bulletin F40PT, Size/Dimensions: 14" x 14" x 72", Material/Finish: Galvanized Steel/Gray

Overview

Wire Trough, Type 3R, Bulletin F40PT, Size/Dimensions: 14" x 14" x 72", Material/Finish: Galvanized Steel/Gray
Wire Trough, Type 3R, Bulletin F40PT, Size/Dimensions: 14" x 14" x 72", Material/Finish: Galvanized Steel/Gray
Also known as: 783510133481, A141472RT, Gutter box

Specifications

Length: 72 in
Color: Gray
Width: 14 in
Material: Steel
Height: 14 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 14 in
Height: 14 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)