This product may not be available in all locations.


Safety Switch, 200A, 2P, 240VAC/250VDC, Double Throw, Non-Fusible
Item #: 216629
Cat #: DT224URKPS
UPC: 782114223956
Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 2-Pole, 2-Wire, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R
Overview
200 AMP, 2-Pole, 2-Wire, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 782114223956, DT224URKPS
Specifications
Amps: | 200 |
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Poles: | 2 |
Volts AC: | 240 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)