Push Button Boot, Clear, 30mm, Used With Flush Pushbutton Operator.

Item #: 216611

Cat #: 10250TA46

UPC: 782113949888

Sign In or Register to view pricing and more.
Documents & Guides
Push Button Boot, Clear, 30 mm, Used With Flush Pushbutton Operator.

Overview

Push Button Boot, Clear, 30 mm, Used With Flush Pushbutton Operator.
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113949888, 10250TA46

Specifications

Color: Clear
Type: Boot, Pushbutton
Color: Clear
Type: Boot, Pushbutton

Customer Reviews

No reviews for this product
(0)