This product has been discontinued.
Incandescent Bulb, Rough Service, A23, 150W, 130V, Frosted
Item #: 21659
Cat #: 150A23/RS-130V
UPC: 046135152436
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 150 Watt, 130 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 2090, CRI: 100, Color Temperature: 2850K, Rated Average Life: 1000 Hours, Lamp Finish: Frost, Standard Case Qty: 48
Overview
Incandescent Bulb, Rough Service, 150 Watt, 130 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 2090, CRI: 100, Color Temperature: 2850K, Rated Average Life: 1000 Hours, Lamp Finish: Frost, Standard Case Qty: 48
Also known as: 046135152436, 150A23/RS-130V
Specifications
Lumens: | 2090 |
Base: | Medium Screw (E26) |
Shape: | A23 (Arbitrary) |
Volts AC: | 130 |
Color: | Frosted |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 150 |
Light Technology: | Incandescent |
Lumens: | 2090 |
Shape: | A23 (Arbitrary) |
Color: | Frosted |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 150 |
Customer Reviews
No reviews for this product
(0)