4' 24W T5 LED Lamp, 40K

Item #: 2165722

Cat #: 24T5HO/46-840/IF35/P/DIM-10/1

UPC: 046677467142

LED Lamp, 24W, 120-277V/347-480V, Bulb: T5, Length: 48", Base: 2-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 4000K, Rated average Life: 50,000 Hrs., Philips P/N 467142. 12NC 929001283904. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. *** ### DLC Listed ### P/N: 24T5HO/46-840/IF35/P/DIM, FKA: 24T5 LED/HO/48-4000 IF 10/1
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, 24W, 120-277V/347-480V, Bulb: T5, Length: 48", Base: 2-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 4000K, Rated average Life: 50,000 Hrs., Philips P/N 467142. 12NC 929001283904. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. *** ### DLC Listed ### P/N: 24T5HO/46-840/IF35/P/DIM, FKA: 24T5 LED/HO/48-4000 IF 10/1
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677467142, 24T5HO/46-840/IF35/P/DIM-10/1

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 3500
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Volts AC: 347
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 24
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Plastic
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 3500
Length: 4 ft, 48 in
Volts AC: 347
Dimmable: Yes
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)