12W PAR30 LED Lamp, 27K

Item #: 2165719

Cat #: 12PAR30S/EXPERTCOLOR/F25/927/DIM

UPC: 046677470906

Sign In or Register to view pricing and more.
Documents & Guides
LED PAR30 Lamp, 12 Watt, 120V, 95 CRI, 850 Lumens, Color Temperature: 2700K, Medium Screw (E26) Base, Dimmable

Overview

LED PAR30 Lamp, 12 Watt, 120V, 95 CRI, 850 Lumens, Color Temperature: 2700K, Medium Screw (E26) Base, Dimmable
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677470906, 12PAR30S/EXPERTCOLOR/F25/927/DIM

Specifications

Lumens: 850
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 95
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 850
Wattage: 12
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 95
Light Technology: LED

Customer Reviews

No reviews for this product
(0)